Please login to your online account to display your discounted pricing

Wheaton™ KeepIT™ Freezer Boxes


Provides an ideal method for batching and storing samples.

Manufacturer: wheaton™  W651702W

 View more versions of this product

Catalog No. 03-084-101

  • / Case of 10 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 5.1 x 2 x 5.1 in. (13 x 5.2 x 13cm)
Width (Metric) 5.2cm
Length (Metric) 13cm
Width (English) 2 in.
Holds 25 1.2 to 2mL external threaded cryogenic vial
Height (Metric) 13cm
Material Eastman Tritan™ Resin
Color White
Product Type KeepIT™-25 Freezer Box
For Use With (Application) Ideal method for batching and storing samples
Height (English) 5.1 in.
Length (English) 5.1 in.