Please login to your online account to display your discounted pricing

Wheaton™ Jars with Polypropylene Screw Cap


Manufacturer: wheaton™  WW209901

 View more versions of this product

Catalog No. 02-912-981

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity 2.02 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2.02 oz.
Closure Material Polypropylene
Color White
Height (English) 1.81 in.
Autoclavable Yes
Closure Color White
Closure Size 53-400
Diameter (English) Outer 1.92 in.
Diameter (Metric) Outer 49mm
Height (Metric) 46mm
Closure Type Screw