Please login to your online account to display your discounted pricing

Wheaton™ Jars with Polypropylene Screw Cap


Manufacturer: wheaton™  WW209910

 View more versions of this product

Catalog No. 02-912-990

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Height (Metric) 99mm
Closure Type Screw
Autoclavable Yes
Closure Size 89-400
Diameter (English) Outer 3.3 in.
Diameter (Metric) Outer 85mm
Closure Material Polypropylene
Capacity (English) 16.9 oz.
Color Natural
Capacity (Metric) 500mL
Closure Liner Foam Polyethylene
Capacity 16.9 oz., 500mL
Height (English) 3.8 in.