Please login to your online account to display your discounted pricing

Wheaton™ Jars with Polypropylene Screw Cap


Manufacturer: wheaton™  WW209909

 View more versions of this product

Catalog No. 02-912-989

  • / Case of 36 Each
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Closure Color White
Closure Type Screw
Color Natural
Diameter (English) Outer 3.3 in.
Height (English) 2.5 in.
Height (Metric) 64mm
Capacity (Metric) 250mL
Closure Material Polypropylene
Closure Liner Foam Polyethylene
Closure Size 89-400
Diameter (Metric) Outer 84mm
Autoclavable Yes
Capacity 8.45 oz., 250mL