Please login to your online account to display your discounted pricing

Wheaton™ Jars with Polypropylene Screw Cap


Manufacturer: wheaton™  WW209907

 View more versions of this product

Catalog No. 02-912-987

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2.02 oz.
Closure Color White
Closure Material Polypropylene
Closure Liner Polyethylene
Closure Size 53-400
Closure Type Screw
Color Natural
Diameter (English) Outer 1.92 in.
Diameter (Metric) Outer 49mm
Autoclavable Yes
Height (English) 1.81 in.
Height (Metric) 46mm
Capacity 2.02 oz., 60mL