Please login to your online account to display your discounted pricing

Wheaton™ Jars with Polypropylene Screw Cap


Manufacturer: wheaton™  WW209904

 View more versions of this product

Catalog No. 02-912-984

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Type Screw
Autoclavable Yes
Diameter (English) Outer 3.34 in.
Diameter (Metric) Outer 85mm
Height (Metric) 99mm
Closure Size 89-400
Color White
Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Height (English) 3.89 in.
Closure Material Polypropylene