Please login to your online account to display your discounted pricing

Wheaton™ Jars with Polypropylene Screw Cap


Manufacturer: wheaton™  WW209915

 View more versions of this product

Catalog No. 02-912-995

  • / Case of 36 Each
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Closure Color White
Closure Material Polypropylene
Closure Size 89-400
Closure Type Screw
Color Clear
Diameter (Metric) Outer 84mm
Height (English) 2.51 in.
Height (Metric) 64mm
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Closure Liner Foam Polyethylene
Diameter (English) Outer 3.3 in.
Autoclavable No