Please login to your online account to display your discounted pricing

Wheaton™ Hybridization Bottles and Racks


For use in nucleic acid and protein blotting procedures that require a minimum of probe solution

Manufacturer: wheaton™  805027

 View more versions of this product

Catalog No. 13-245-97J

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Nucleic acid and protein blotting procedures that require a minimum of probe solution
Certifications/Compliance USP Type I
Diameter (English) Inside 1.37 in.
Liner Material PTFE or Silicone
Closure Material Polycarbonate
Material Borosilicate Glass
Closure Type Screw
Coating Plastisol
Length (English) 11.81 in.
Diameter (Metric) Inside 35mm
Closure Size 45mm
Product Type Safety Coated Hybridization Bottle
Length (Metric) 300mm