Please login to your online account to display your discounted pricing

Wheaton™ Hybridization Bottles and Racks


For use in nucleic acid and protein blotting procedures that require a minimum of probe solution

Manufacturer: wheaton™  805003

 View more versions of this product

Catalog No. 13-245-97C

  • / Each
 

Description & Specifications

Specifications

Length (English) 5.90 in.
Certifications/Compliance USP Type I
Closure Material Polycarbonate
Closure Size 45mm
Coating Plastisol
Diameter (English) Inside 1.37 in.
Diameter (Metric) Inside 35mm
For Use With (Application) Nucleic acid and protein blotting procedures that require a minimum of probe solution
Liner Material PTFE or Silicone
Material Borosilicate Glass
Closure Type Screw
Length (Metric) 150mm
Product Type Hybridization Bottle