Please login to your online account to display your discounted pricing

Wheaton™ Hybridization Bottles and Racks


For use in nucleic acid and protein blotting procedures that require a minimum of probe solution

Manufacturer: wheaton™  805000

 View more versions of this product

Catalog No. 13-245-97A

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I
Coating Plastisol
Diameter (English) Inside 1.37 in.
Product Type Hybridization Bottle
Liner Material PTFE or Silicone
Closure Size 45mm
Closure Material Polycarbonate
Material Borosilicate Glass
Closure Type Screw
Length (English) 2.95 in.
Diameter (Metric) Inside 35mm
For Use With (Application) Nucleic acid and protein blotting procedures that require a minimum of probe solution
Length (Metric) 75mm