Please login to your online account to display your discounted pricing

Wheaton™ Headspace Autosampler Vials: Screw Thread


Manufacturer: wheaton™  WW225285

 View more versions of this product

Catalog No. 03-410-730

  • / Case of 100 Each
 

Description & Specifications

Specifications

Shape Round
Quantity 100 Case
Height (English) 1.81 in.
Closure Type Screw cap
Vial Closure Size 18mm
Color Amber
Capacity (Metric) 10mL
Diameter (Metric) Outside 23mm
Height (Metric) 46mm
Type Headspace Autosampler Vial
Vial Volume (Metric) 10mL
Material Borosilicate Glass