missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Headspace Vials, Crimp Top
Saves time and reduces the risk of contamination. Wheaton™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass.
Supplier: DWK Life Sciences W225283
Description
- Accepts 20mm aluminum seals
- Variety of aluminum seal styles and septa materials available
- Purchase vials separately or together with seals in convenience packs
Specifications
Clear | |
Borosilicate Glass | |
2.95 in. | |
Beveled | |
Crimp Cap | |
100 Cs. |
23 mm | |
20 mL | |
100 | |
Flat Bottom | |
75 mm | |
20 mm |