Please login to your online account to display your discounted pricing

Wheaton™ Headspace Autosampler Vials: Crimp Top


Manufacturer: wheaton™  225277

 View more versions of this product

Catalog No. 03-340-116

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100 Pack
Type Headspace Autosampler Vial
Vial Volume (Metric) 6mL
Material Silica Glass
Capacity (Metric) 6.0mL
Color Clear
Height (English) 1.49 in.
Height (Metric) 38mm
Diameter (Metric) Outside 22mm
Closure Type Crimp
Vial Closure Size 20mm