Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: Without Caps


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216990

 View more versions of this product

Catalog No. 02-912-236

  • / Case of 288 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Closure Size 38-400
Diameter (Metric) 42mm
Height (Metric) 83mm
Diameter (English) 1.6 in.
Color Clear
Closure Material Phenolic
Capacity (English) 2 oz.
Closure Liner Polyseal
Capacity (Metric) 60mL
Height (English) 3.2 in.
Capacity 2 oz., 60mL