Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With PTFE-Faced Foamed PE Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216971

 View more versions of this product

Catalog No. 02-912-217

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner PTFE/Polyethylene
Closure Size 33-400
Color Clear
Diameter (English) 1.3 in.
Diameter (Metric) 34mm
Height (English) 2.7 in.
Height (Metric) 70mm
Capacity 1 oz., 30mL