Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With PTFE-Faced Foamed PE Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216974

 View more versions of this product

Catalog No. 02-912-220

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Type Screw
Diameter (Metric) 62mm
Height (Metric) 129mm
Closure Size 58-400
Diameter (English) 2.4 in.
Closure Material Polypropylene
Capacity (English) 8 oz.
Color Clear
Closure Liner PTFE/Polyethylene
Capacity (Metric) 250mL
Height (English) 5 in.
Capacity 8 oz., 250mL