Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With PTFE-Faced Foamed PE Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216973

 View more versions of this product

Catalog No. 02-912-219

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4 oz.
Closure Material Polypropylene
Closure Liner PTFE/Polyethylene
Color Clear
Diameter (English) 2 in.
Height (English) 4 in.
Closure Color White
Closure Size 48-400
Diameter (Metric) 51mm
Height (Metric) 104mm
Closure Type Screw