missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner

For storage and samples of solids, dry powdered materials and liquids

Manufacturer:  Wheaton™ W216968

 View more versions of this product

Catalog No. 02-912-214


 

Specifications Description & Specifications

Specifications

4 oz., 125mL
4 oz.
Poly/Vinyl
2 in.
White
51mm
Screw
125mL
Polypropylene
Clear
4 in.
48-400
104mm