missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner

For storage and samples of solids, dry powdered materials and liquids

Manufacturer:  Wheaton™ W216966

 View more versions of this product

Catalog No. 02-912-212


 

Specifications Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Poly/Vinyl
1.3 in.
White
34mm
Screw
30mL
Polypropylene
Clear
2.7 in.
33-400
70mm