Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216986

 View more versions of this product

Catalog No. 02-912-232

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Size 70-400
Diameter (Metric) 76mm
Height (Metric) 147mm
Closure Type Screw
Diameter (English) 2.9 in.
Capacity (English) 16 oz.
Color Clear
Height (English) 5.7 in.
Closure Liner Poly/Vinyl
Capacity 16 oz., 500mL
Capacity (Metric) 500mL
Closure Material Polypropylene