Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216984

 View more versions of this product

Catalog No. 02-912-230

  • / Case of 144 Each
 

Description & Specifications

Specifications

Closure Color White
Height (Metric) 104mm
Capacity (Metric) 125mL
Capacity (English) 4 oz.
Closure Screw
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Closure Size 48-400
Color Clear
Diameter (English) 2 in.
Diameter (Metric) 51mm
Height (English) 4 in.
Capacity 4 oz., 125mL