Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216983

 View more versions of this product

Catalog No. 02-912-229

  • / Case of 288 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Diameter (English) 1.6 in.
Height (English) 3.3 in.
Closure Color White
Closure Size 38-400
Diameter (Metric) 42mm
Height (Metric) 85mm
Closure Type Screw