Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216970

 View more versions of this product

Catalog No. 02-912-216

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Color Clear
Diameter (English) 2.9 in.
Diameter (Metric) 76mm
Height (Metric) 147mm
Capacity (Metric) 500mL
Capacity (English) 16 oz.
Closure Screw
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Closure Size 70-400
Height (English) 5.7 in.
Capacity 16 oz., 500mL