Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Rubber Liner


For storage and samples of solids, dry powdered materials and liquids

Manufacturer: wheaton™  W216979

 View more versions of this product

Catalog No. 02-912-225

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Size 38-400
Closure Type Screw
Diameter (Metric) 42mm
Height (Metric) 85mm
Diameter (English) 1.6 in.
Closure Material Phenolic
Capacity (English) 2 oz.
Color Clear
Capacity (Metric) 60mL
Height (English) 3.3 in.
Closure Liner Rubber
Capacity 2 oz., 60mL

  • Ideal for use as sample bottles
  • Useful for dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 glass, which meets USP Type III standards
  • Graduated in mL and oz.

Autoclavable black phenolic cap with rubber liner.