missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Rubber Liner

For storage and samples of solids, dry powdered materials and liquids

Manufacturer:  Wheaton™ W216978

 View more versions of this product

Catalog No. 02-912-224


 

Specifications

Description

Bottle, Graduated Valumetric; Wheaton; Clear USP; Type III soda-lime glass; With black phenolic cap; With rubber liner; Capacity: 1 oz.

  • Ideal for use as sample bottles
  • Useful for dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 glass, which meets USP Type III standards
  • Graduated in mL and oz.

Autoclavable black phenolic cap with rubber liner.

Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Rubber
1.3 in.
Black
34mm
Screw
30mL
Phenolic
Clear
2.7 in.
33-400
70mm