missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Rubber Liner
For storage and samples of solids, dry powdered materials and liquids
$35.99 - $250.35
Specifications
Closure Liner | Rubber |
---|---|
Closure Material | Phenolic |
Closure Type | Screw Cap |
Color | Clear |
Material | Glass |
Catalog Number | Mfr. No. | Capacity | Height (Metric) | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Height (Metric) | Height (English) | Price | Quantity | |||
02-912-224
|
DWK Life Sciences
W216978 |
1 oz., 30mL | 70 mm | 2.7 in. |
Case of 48 Each for $223.06
|
|
|||
02-912-225
|
DWK Life Sciences
W216979 |
2 oz., 60 mL | 85 mm | 3.3 in. |
Case of 48 Each for $250.35
|
|
|||
02-912-226
|
DWK Life Sciences
W216980 |
4 oz., 125 mL | 104 mm | 4 in. |
Case of 24 Each for $150.74
|
|
|||
02-912-227
|
DWK Life Sciences
W216981 |
8 oz., 250 mL | 129 mm | 5 in. |
Case of 24 Each for $35.99
|
|
|||
Description
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.
Specifications
Rubber | |
Screw Cap | |
Glass |
Phenolic | |
Clear | |
Black |