missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Poly-Seal Liner
For storage and samples of solids, dry powdered materials and liquids
Supplier: DWK Life Sciences W216987
Description
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.
Specifications
Phenolic | |
34 mm | |
Screw Cap | |
33-400 mm | |
30 mL | |
Clear | |
Glass | |
Black |
70 mm | |
2.7 in. | |
Polyseal | |
1 oz., 30mL | |
1 oz. | |
1.3 in. | |
432/Cs. |