Please login to your online account to display your discounted pricing

Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap


Rugged space-savers

Manufacturer: wheaton™  219435

 View more versions of this product

Catalog No. 03-439-67D

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity 4.22 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4.22 oz.
Certifications/Compliance USP Type 1
Color Clear
Diameter (English) 2.16 in.
Graduated Yes
Height (English) 4.68 in.
Closure Size 33-430
Diameter (Metric) 55mm
Height (Metric) 119mm
Closure Type Screw
Accessories

Accessories for Catalog Number: 0343967D

Item Mfr. No. Item Description Price Per Unit Quantity  
06-450-7
Wheaton™ Media/Laboratory Bottle Caps
wheaton™
240080
For use with Wheaton media bottles Pack of 200 Each for $285.08
06-406-31
Wheaton™ Media/Laboratory Bottle Caps
wheaton™
240280
For use with Wheaton media bottles Case for $293.83