Please login to your online account to display your discounted pricing

Wheaton™ Graduated Media/Lab Bottles: Clear Glass, Without Cap


Rugged space-savers

Manufacturer: wheaton™  W219440

 View more versions of this product

Catalog No. 02-912-653

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Screw
Capacity (Metric) 1000mL
Capacity (English) 33.8 oz.
Certifications/Compliance USP Type 1
Closure Size 38-430
Color Clear
Diameter (English) 4.05 in.
Diameter (Metric) 103mm
Graduated Yes
Height (English) 9.09 in.
Height (Metric) 231mm
Capacity 33.8 oz., 1000mL
Accessories

Accessories for Catalog Number: 02912653

Item Mfr. No. Item Description Price Per Unit Quantity