missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)
Rugged space-savers
Supplier: DWK Life Sciences 219759
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Phenolic | |
192 mm | |
7.55 in. | |
Rubber | |
17 oz., 500 mL | |
17 oz. | |
3.46 in. | |
Black | |
Yes | |
Yes |
Media Bottle | |
88 mm | |
Screw Cap | |
33-430 mm | |
500 mL | |
Clear | |
Glass | |
USP Type 1 | |
Autoclavable | |
Round |