Please login to your online account to display your discounted pricing

Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, without Closures


Coating protects the bottle

Manufacturer: wheaton™  216641

 View more versions of this product

Catalog No. 03-439-60F

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.7 in.
Height (English) 7 in.
Material Glass
Closure Size 70-400
Diameter (Metric) 95mm
Height (Metric) 180mm
Closure Type Screw