Please login to your online account to display your discounted pricing

Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, without Closures


Coating protects the bottle

Manufacturer: wheaton™  216639

 View more versions of this product

Catalog No. 03-439-60K

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Closure Size 70-400
Height (Metric) 146mm
Closure Type Screw
Diameter (Metric) 78mm
Diameter (English) 3 in.
Capacity (English) 16 oz.
Material Glass
Color Clear
Capacity (Metric) 500mL
Capacity 16 oz., 500mL
Height (English) 5.7 in.