missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Glass Staining Dish and Slide Rack

Mix-and-match components offer greater flexibility in meeting laboratory slide staining requirements. Made of sode-lime glass.

$483.82 - $487.74

Specifications

Depth (English) Inside 2.7 in.
Depth (Metric) Inside 7cm
Dimensions (L x W) 4.6 x 3.4 in. (11.8 x 8.8cm)
Material Soda Lime Glass
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
02-912-617 View Documents DWK Life Sciences
W900304
Slide Rack Case of 3 Each for $487.74
22-309-245 Accessories View Documents DWK Life Sciences
900301
Staining Dish Case of 3 Each for $483.82
Description

Description

Staining dish:

  • Accommodates 16, 20 and 30 slide racks
  • Approximate inside dimensions: 118L x 88W x 70mmD
  • Slide rack sold separately
Glass slide rack:
  • Holds 20-40 slides
    • 20 single slides
    • 39 slides arranged alternately straight across and diagonally
    • 40 slides back-to-back
  • Accommodates standard slides
    • 3 x 1 in. (75 x 25mm)
    • 3 x 1.5 in. (75 x 38mm)
    • 3 x 2 in. (75 x 51mm)
  • Hinged handle
    • Folds neatly inside dish to allow cover to be placed on top
    • Enables easy insertion and removal of slides
Specifications

Specifications

2.7 in.
7cm
4.6 x 3.4 in. (11.8 x 8.8cm)
Soda Lime Glass