Please login to your online account to display your discounted pricing

Wheaton™ Glass Sampule™ “180” Low-Potassium Glass


Manufacturer: wheaton™  W986491

 View more versions of this product

Catalog No. 03-341-80

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Color Clear
Material Low Potassium Borosilicate Glass
Type Cap size: 13-425
Closure Type Screw cap
Height (Metric) 58mm
Capacity (Metric) 6.0mL
Material Closure Urea
Material (Liner) Metal Foil/pulp
Thread Style Screw
Volume (English) 1.6 dr.
Diameter (Metric) Outside 17mm
Certifications/Compliance ASTM E438
Volume (Metric) 6mL