Please login to your online account to display your discounted pricing

Wheaton™ Glass Sample Vials in Vial File™


Vial File provides a compact, easily accessible means of sample storage

Manufacturer: wheaton™  224952

 View more versions of this product

Catalog No. 11-302-8

  • / Case of 40 Each
 

Description & Specifications

Specifications

Material Low Extractable Borosilicate Glass
Height (Metric) 48mm
Material Closure Phenolic
For Use With (Application) Used for storing and transporting vials
Volume (English) 1.08 dr.
Autoclavable Yes
Diameter (Metric) Outside 15mm
Color Clear
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Type Glass Sample Vial
Volume (Metric) 4mL
Closure Type Open top screw cap
Graduated No
Capacity (Metric) 4.0mL
Material (Liner) PTFE/Silicone
Thread Style Screw