Please login to your online account to display your discounted pricing

Wheaton™ Glass Sample Vials in Vial File™


Vial File provides a compact, easily accessible means of sample storage

Manufacturer: wheaton™  224892

 View more versions of this product

Catalog No. 03-336-5

  • / Case of 40 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Closure Type Screw cap
Capacity (Metric) 4.0mL
Diameter (Metric) Outside 15mm
Color Clear
Material Low Extractable Borosilicate Glass
Type Glass Sample Vial
Volume (Metric) 4mL
Graduated No
Height (Metric) 48mm
Material Closure Phenolic
For Use With (Application) Used for storing and transporting vials
Material (Liner) 14B Rubber
Thread Style Screw
Volume (English) 1.08 dr.