Please login to your online account to display your discounted pricing

Wheaton™ Glass Sample Vials with Snap Caps


Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.

Manufacturer: wheaton™  225546

 View more versions of this product

Catalog No. 03-335-10D

  • / Case of 72 Each
 

Description & Specifications

Specifications

Height (Metric) 95mm
Capacity (Metric) 120.0mL
Material Soda Lime Glass
For Use With (Application) For collecting, storing and exhibiting sample in the lab or field
Volume (Metric) 120mL
Volume (English) 32.4 dr.
Certifications/Compliance USP Type III
Closure Type Snap cap
Type Glass Sample Vial
Color Clear
Material Closure LDPE
Diameter (Metric) Outside 50mm

  • Excellent storage of hygroscopic materials