missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
Packaged in partitioned trays, without caps
Supplier: DWK Life Sciences 224704
Description
Partitioned trays provide an easy way to inventory samples or to store empty vials.
- Autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Specifications
Clear | |
Borosilicate Glass | |
Screw | |
Autoclavable | |
60 mm | |
M-T File™ and Vial Rack |
17 mm | |
8.0 mL | |
2.2 dr. | |
Screw Cap | |
ASTM Type I, Class A, USP Type I |