Please login to your online account to display your discounted pricing

Wheaton™ Glass Sample Vials in Lab File With Caps Attached


Attached caps help maintain cleanliness

Manufacturer: wheaton™  W224840

 View more versions of this product

Catalog No. 02-912-505

  • / Case of 72 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (Metric) Outside 28mm
Color Amber
Certifications/Compliance USP Type I
Material Borosilicate Glass
Type Standard Glass Vial
Volume (Metric) 40mL
Closure Type Screw cap
Height (Metric) 98mm
Capacity (Metric) 40.0mL
For Use With (Equipment) Vial rack
Material Closure Phenolic
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Material (Liner) 14B Rubber
Capacity 40mL (10.8 dr.)
Thread Style Screw
Volume (English) 10 dr.