missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File With Caps Attached

Attached caps help maintain cleanliness

Manufacturer:  DWK Life Sciences W224820

 View more versions of this product

Catalog No. 02-912-504


 

Description

Description

Attached caps help maintain cleanliness

Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.

  • Offer a variety of uses ranging from sample storage to freeze-drying
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Amber vials made from borosilicate glass to protect light-sensitive products
Cap and Cap Liners
  • Solid top, black phenolic caps
  • 14B rubber-lined black phenolic screw cap for aqueous samples
  • PTFE/14B rubber-lined black phenolic screw cap for organic samples

Specifications

Specifications

Yes
Screw cap
20mL (5 dr.)
Amber
Standard Glass Vial
60mm
Phenolic
14B Rubber
5 dr.
USP Type I
20.0mL
28mm
Borosilicate Glass
20mL
M-T File™ and vial rack
Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Screw
Documents