Please login to your online account to display your discounted pricing

Wheaton™ Glass Sample Vials in Lab File With Caps Attached


Attached caps help maintain cleanliness

Manufacturer: wheaton™  W224684

 View more versions of this product

Catalog No. 02-911-656

  • / Case of 144 Each
 

Description & Specifications

Specifications

Capacity (Metric) 8.0mL
Closure Type Screw cap
Certifications/Compliance USP Type I
Material Closure Phenolic
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Type Standard Glass Vial
Material (Liner) PTFE/14B Rubber
Thread Style Screw
Capacity 8mL (2.2 dr.)
Volume (English) 2.2 dr.
Height (Metric) 63mm
Material Borosilicate Glass
Diameter (Metric) Outside 17mm
Color Amber
Autoclavable Yes
Volume (Metric) 8mL
For Use With (Equipment) M-T File™ and vial rack

Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.

  • Offer a variety of uses ranging from sample storage to freeze-drying
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Amber vials made from borosilicate glass to protect light-sensitive products
Cap and Cap Liners
  • Solid top, black phenolic caps
  • 14B rubber-lined black phenolic screw cap for aqueous samples
  • PTFE/14B rubber-lined black phenolic screw cap for organic samples