missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Glass EPA Vials

Choose clear or amber borosilicate glass vials

Manufacturer:  DWK Life Sciences 225315

 View more versions of this product

Catalog No. 06-412-38



Includes: Open-top screw caps with 10mm TFE and 90mm silicone septum

Description

Description

  • 40mL capacity
  • GPI thread, 24-400

Ideal for use in water sampling according to U.S. EPA 40CFR136 Guidelines for Establishing Test Procedures for the Analysis of Pollutants.

Specifications

Specifications

1.1 in.
28 mm
40 mL
3.77 in.
PTFE/Silicone
1.35 oz.
USP Type I
Amber
Borosilicate Glass
For use in water sampling
Open top screw caps with 10mm TFE and 90mm silicone septum
Screw
96 mm
SDS
Documents