Please login to your online account to display your discounted pricing

Wheaton™ Glass 20mL Scintillation Vials and Urea Caps


Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

Manufacturer: wheaton™  986542

 View more versions of this product

Catalog No. 03-341-25G

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity 0.67 oz., 20mL
Certifications/Compliance ASTM E438, Type I, Class A, USP Type I
Closure Type Screw cap
Diameter (English) Outside 1.1 in.
Diameter (Metric) Outside 28mm
For Use With (Application) Offers superior torque retention and excellent sealing characteristics
Height (English) 2.4 in.
Height (Metric) 61mm
Material Closure Urea
Material (Liner) Metal Foil
Packaging Type Cellular trays
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Material Borosilicate Glass

 

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

 

Accessories

Accessories for Catalog Number: 0334125G

Item Mfr. No. Item Description Price Per Unit Quantity