Please login to your online account to display your discounted pricing

Wheaton™ Glass 20mL Scintillation Vials: Polypropylene Caps


Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.

Manufacturer: wheaton™  986540

 View more versions of this product

Catalog No. 03-341-25D

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Height (Metric) 61mm
Material (Liner) Foamed Polyethylene
Certifications/Compliance ASTM E438, Type I, Class A, USP Type I
Diameter (Metric) Outside 28mm
Height (English) 2.4 in.
Material Closure Polyethylene
Capacity 0.67 oz., 20mL
Material Borosilicate Glass
Closure Type Screw cap
Color White
Diameter (English) Outside 1.1 in.
Thread Size 12.3mm
Packaging Type Cellular trays
For Use With (Application) Good chemical resistance to acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products

 

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

 

Accessories

Accessories for Catalog Number: 0334125D

Item Mfr. No. Item Description Price Per Unit Quantity  
06-408-6
Wheaton™ 50-Position Rack with 28.1mm I.D. Wells
wheaton™
868806
Vial racks can be stacked even with vials in place. Can be cleaned easily in an automatic washer or autoclaved Case of 5 Each for $310.47