Please login to your online account to display your discounted pricing

Wheaton™ Glass 20mL Scintillation Vials: Polypropylene Caps


Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.

Manufacturer: wheaton™  986541

 View more versions of this product

Catalog No. 03-341-25E

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity 0.67 oz., 20mL
Certifications/Compliance ASTM E438, Type I, Class A, USP Type I
Closure Type Screw cap
Diameter (English) Outside 1.1 in.
Diameter (Metric) Outside 28mm
For Use With (Application) Good barrier properties and resistance to hydrocarbons, oils, ketones and alcohols
Height (English) 2.4 in.
Height (Metric) 61mm
Material Closure Polypropylene
Material (Liner) Metal Foil
Packaging Type Cellular trays
Thread Size 12.3mm
Capacity (English) 0.67 oz.
Capacity (Metric) 20mL
Color White
Material Borosilicate Glass

 

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

 

Accessories

Accessories for Catalog Number: 0334125E

Item Mfr. No. Item Description Price Per Unit Quantity