Please login to your online account to display your discounted pricing

Wheaton™ Glass 20mL Scintillation Vials: Polypropylene Caps


Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.

Manufacturer: wheaton™  986560

 View more versions of this product

Catalog No. 03-341-25K

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity 0.67 oz., 20mL
Closure Type Screw cap
Packaging Type Cellular trays
Height (Metric) 61mm
For Use With (Application) Good chemical resistance to acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products
Diameter (English) Outside 1.1 in.
Certifications/Compliance ASTM E438, Type I, Class A, USP Type I
Material Borosilicate Glass
Material Closure Polypropylene
Diameter (Metric) Outside 28mm
Capacity (English) 0.67 oz.
Material (Liner) Foamed Polyethylene
Color Clear
Capacity (Metric) 20mL
Height (English) 2.4 in.
Thread Size 13.1mm

 

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials