Please login to your online account to display your discounted pricing

Wheaton™ Extractors For Soxhlet Extraction Apparatus


For continuous extraction of analytes from a solid into an organic solvent.

Manufacturer: wheaton™  W415005

 View more versions of this product

Catalog No. 02-912-572

  • / Case
 

Description & Specifications

Specifications

Length (English) 8.07 in.
Standard Taper Joint Bottom 24/40
Standard Taper Joint Top 45/50
For Use With (Equipment) Soxhlet extraction apparatus
Certifications/Compliance ASTM E 438
Diameter (English) Inside 1.57 in.
Diameter (Metric) Inside 4cm
For Use With (Application) Used for continuous extraction of analytes from a solid into an organic solvent
Length (Metric) 20.5cm
Material Borosilicate Glass
Type Soxhlet Extractor