Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vials™


Glass autosampler vials featuring a large opening

Manufacturer: wheaton™  W2251510204

 View more versions of this product

Catalog No. 03-410-231

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100 Case
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL
Vial Closure Size 9mm
Diameter (Metric) Outside 12mm
Material (Liner) PTFE/Silicone
Height (Metric) 32mm
Height (English) 1.25 in.
Material Closure Polypropylene
Type Autosampler Vial
Closure Type Screw cap
Material Borosilicate Glass
Color Blue