Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vials™


Glass autosampler vials featuring a large opening

Manufacturer: wheaton™  225179

 View more versions of this product

Catalog No. 03-340-87

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 12mm
Quantity 100 Pack
Height (Metric) 32mm
Capacity (Metric) 1.8mL
Height (English) 1.25 in.
Closure Type Crimp/Snap
Vial Volume (Metric) 1.8mL
Material Silica Glass
Type Autosampler Vial
Vial Closure Size 11mm
Color Clear