Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vials™


Glass autosampler vials featuring a large opening

Manufacturer: wheaton™  WW225163

 View more versions of this product

Catalog No. 02-912-73

  • / Case of 1000 Each
 

Description & Specifications

Specifications

For Use With (Application) GC/MS
Marking Spot Yes
Quantity 1000 Case
Height (English) 1.25 in.
Material Closure Polypropylene
Capacity (Metric) 1.8mL
Diameter (Metric) Outside 12mm
Material (Liner) PTFE/Silicone
Height (Metric) 32mm
Closure Type Screw cap
Vial Volume (Metric) 1.8mL
Type Autosampler Vial
Material Borosilicate Glass
Vial Closure Size 9mm
Color Blue